Beli mesin band saw kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Mesin HL Gergaji Pitaatribut:
- Table Size (mm): 300x300
- Cutting Depth (mm): 80 for 90deg and 50 for 45deg
- Max. Cutting (mm): 80*200
- Speed (rpm): 1500
- Rated Input Power (W): 350 S2 15 min
- Size (inch): 8
- Rated Voltage/Frequency (V/Hz): 220 / 50-60
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- KRISBOW Mesin Gergaji Pita Metal Vertikalatribut:
- Height (mm): 336
- wide (mm): 585
- Table Size (mm): 660x700
- Blade Speed 50Hz (rpm): 1400
- Lenght of Saw Blade (mm): 4430-4520
- Blade Width (mm): 19
- Dimensions (mm): 1350x850x2200
- Electric Welder (kW): 2.4
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Packing Dimensions (mm): 1470x950x2300
- Table Tilt (°): R-45, L-15
- Type: bandsaw
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- DAYTON Mesin Gergaji Pita Pemotong KayuDeskripsi:Single-speed wood-cutting band saws have a fixed blade speed. They are used in shops for light-duty, occasional use when cutting the same types of material.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Manual
- Band Saw Type: Vertical
- Frequency (Hz): 60
- Phase: 1
- Jason Holesaw Set (Gergaji Lubang)Deskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- Wipro Mesin Band Sawatribut:
- Order No.: 41-2315-1
- Max. Cutting (mm): Depth 160, Width 306
- Blade Speed (m/minute): 370x800
- Blade Length (mm): 2240
- Blade Width (mm): 6-15
- Motor Power (W/V/Hz): 750, 220/50
- No Load Speed (rpm): 1400
- Packing Size (cm): 113x55x45
- Table Size (mm): 400x480
- Table Titling Range (°): 0 - 45
- DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualDeskripsi:Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.atribut:
- UNSPSC: 27112709
- Amps AC (A): 14.0/7.0
- Band Saw Operation: Manual
- Band Saw Type: Horizontal
- Blade Length (inch): 93
- Blade Thickness (inch): 0.032
- Blade Wheels Diameter (inch): 11.5
- Current (A): 14.0/7.0
- Cutting Capacity Square (inch): 8
- Frequency (Hz): 60
- Horseposwer (hp): 1
- Material Application: Metal
- Max. Blade Length (inch): 93 1/2
- Max. Blade Width (inch): 3/4
- Min. Blade Length (inch): 92
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 0° to 45°
- Number of Speed Settings: 3
- Overall Depth (inch): 18
- Overall Height (inch): 42
- Overall Width (inch): 47
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 8x12
- Round Cutting Capacity - Horizontal (inch): 8
- SFPM Range: 150 to 255
- Voltage (V): 120/240 (AC)
- Endlessafe Fire Hose Rubber 16 Bar (Selang Hidran)atribut:
- Working Pressure (Bar): 16
- Test Pressure (BAR): 24
- Bursting Pressure (bar): 32
- Color: Red
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- FOMAC Machine Bone Sawing (Mesin Pemotong Tulang)Deskripsi:BONE SAW MACHINE "FOMAC"Memotong daging beku atau tulang membutuhkan tenaga yang besar dan pisau yang kuat. Selain melelahkan, memotong secara manual sangat tidak disarankan untuk pengusaha kuliner karena memotong secara manual membuat resiko cidera lebih besar.Mesin Bone Saw dirancang khusus untuk memudahkan para pengusaha kuliner untuk memotong tulang dan daging beku. Mesin ini memiliki gergaji panjang dengan mata pisau yang tajam dan kuat. Mesin ini memiliki meja kerja, sehingga lebih mudah digunakan untuk memotong daging dan mesin ini mudah dibersihkan. Motor mesin Bone Saw "FOMAC" sangat kuat dan bisa diandalkan para pengusaha kuliner dan merupakan pilihan tepat.atribut:
- Voltage (V): 220
- ALDO Wood Band Saw Machine (Mesin Gergaji Pita)atribut:
- Voltage (V): 220
- MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Deskripsi:These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.atribut:
- Blade Side: Right
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- DAYTON Band Saw Standatribut:
- Size (inch): 21x18x22 1/4
- UNSPSC: 31160000
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
Daftar Harga mesin band saw kayu Terbaru October 2026
| KRISBOW Mesin Gergaji Kayu Pita Vertikal | Rp3.199.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| Mesin HL Gergaji Pita | Rp1.799.900 |
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| KRISBOW Gergaji Pita Portabel | Rp5.199.900 |
| KRISBOW Mesin Gergaji Pita Metal Vertikal | Rp169.999.900 |
| Femi Bandsaw (Gergaji Pita) | Rp21.999.900 |
| DAYTON Mesin Gergaji Pita Pemotong Kayu | Rp16.999.900 |
| Jason Holesaw Set (Gergaji Lubang) | Rp98.900 |
| Wipro Mesin Band Saw | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/36P107312114-1.jpg)


/P102947854-1.jpg)

/ebP104967515-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Hose%20Rubber%2016%20Bar%20(Selang%20Hidran)/obP107314875-2.jpg)

/naP106080838-1.jpg)
/qrP107093963-1.jpg)
/lmP107277778-1.jpg)



/hlP103684633-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)